Motion
A-2424-C62S
A-2424-C62S 1 1/2 in. Hose ID Size and 101.0 mm C Cut-Off Factor Two-Piece Fittings, Standard Two-Piece Fittings, Standard Inserts, US End Configurations - O-Ring Flange SAE J518 Code 62 - A Series
MI ITEM #10915093
MFR #A-2424-C62S
Price$103.10/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-2424-C62S 1 1/2 in. Hose ID Size and 101.0 mm C Cut-Off Factor Two-Piece Fittings, Standard Two-Piece Fittings, Standard Inserts, US End Configurations - O-Ring Flange SAE J518 Code 62 - A Series
MI ITEM #10915093
MFR #A-2424-C62S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$103.10/pc

Specifications

Details

  • Connection Type
    Flange
  • Manufacturer Upc Number
    822353090886
  • ManufacturerName (description attribute)
    Kuriyama
  • Maximum Operating Pressure
    6000 psi
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - O-Ring Flange SAE J518 Code 62 - A Series
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353090886
  • Working Pressure
    6000 psi

Overview

Mfr description
A-2424-C62S FLANGE CODE 62

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought