Motion
A-2424-FJSH
A-2424-FJSH 1 1/2 in. Hose ID Size and 1 7/8-12 F Thread Size (in. TPI) Two-Piece Fittings, Interlock Inserts, International End Configurations - JIC Female 37º Seat - A Series
MI ITEM #10915101
MFR #A-2424-FJSH
Price$84.95/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-2424-FJSH 1 1/2 in. Hose ID Size and 1 7/8-12 F Thread Size (in. TPI) Two-Piece Fittings, Interlock Inserts, International End Configurations - JIC Female 37º Seat - A Series
MI ITEM #10915101
MFR #A-2424-FJSH

Mfr description
A-2424-FJSH 1-1/2" JIC SWIVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.95/pc

Specifications

Details

  • Connection Type
    Female
  • Manufacturer Upc Number
    822353084182
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - JIC Female 37º Seat - A Series
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353084182

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)