Motion
A-2424-MBPP
A-2424-MBPP 1 1/2 in. Hose ID Size and 24 F Thread Dash Size Two-Piece Fittings, Standard Inserts, International End Configurations - BSP Male Parallel 60º Seat - A Series
MI ITEM #10915107
MFR #A-2424-MBPP
List Price$115.39/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-2424-MBPP 1 1/2 in. Hose ID Size and 24 F Thread Dash Size Two-Piece Fittings, Standard Inserts, International End Configurations - BSP Male Parallel 60º Seat - A Series
MI ITEM #10915107
MFR #A-2424-MBPP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.39/pc for your price

Overview

Mfr description
A-2424-MBPP BSP SOLID MALE 60 SEAT 1-1/2

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • End Type
    BSP Male Parallel
  • Coupling Connection Type
    Male
  • Manufacturer Upc Number
    822353070918
  • UPC_NO
    822353070918
  • Type
    Standard Insert
  • Weight
    1.19 lb
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - BSP Male Parallel 60º Seat - A Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought