Motion
A-2424-MBPT
A-2424-MBPT 1 1/2 in. Hose ID Size and 24 F Thread Dash Size Two-Piece Fittings, Standard Inserts, International End Configurations - BSP/JIS Male Tapered - A Series
MI ITEM #10915108
MFR #A-2424-MBPT
Price$115.39/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-2424-MBPT 1 1/2 in. Hose ID Size and 24 F Thread Dash Size Two-Piece Fittings, Standard Inserts, International End Configurations - BSP/JIS Male Tapered - A Series
MI ITEM #10915108
MFR #A-2424-MBPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$115.39/pc

Specifications

Dimensions

  • Weight
    1.08 lb

Details

  • Coupling Connection Type
    Male
  • Manufacturer Upc Number
    822353094044
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - BSP/JIS Male Tapered - A Series
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353094044

Overview

Mfr description
A-2424-MBPT BSP MALE TAPERED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought