Motion
A-2432-C614
A-2432-C614 45 DEG FLANGE CODE 61
Mi Item #10915113
MFR #A-2432-C614
Price$250.88/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-2432-C614 45 DEG FLANGE CODE 61
Mi Item #10915113
MFR #A-2432-C614

Mfr description
A-2432-C614 45 DEG FLANGE CODE 61
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.88/pc

Specifications

Dimensions

  • Angle
    45 º

Details

  • Connection Type
    Flange
  • Manufacturer Upc Number
    822353090671
  • Maximum Operating Pressure
    3,000 psi
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - 45º O-Ring Flange SAE J518 Code 61 - A Series
  • UPC_NO
    822353090671
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)