Motion
A-2432-C619
A-2432-C619 1 1/2 in. Hose ID Size and 2.81 in. Q Flange Two-Piece Fittings, Interlock Inserts, International End Configurations - 90º O-Ring Flange SAE J518 Code 61 - A Series
MI ITEM #10915114
MFR #A-2432-C619
List Price$269.60/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-2432-C619 1 1/2 in. Hose ID Size and 2.81 in. Q Flange Two-Piece Fittings, Interlock Inserts, International End Configurations - 90º O-Ring Flange SAE J518 Code 61 - A Series
MI ITEM #10915114
MFR #A-2432-C619

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$269.60/pc for your price

Overview

Mfr description
A-2432-C619 90 DEG FLANGE CODE 61

Specifications

  • Connection Type
    Flange
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353090787
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - 90º O-Ring Flange SAE J518 Code 61 - A Series
  • UPC_NO
    822353090787
  • Working Pressure
    3000 psi
  • Maximum Operating Pressure
    3,000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought