Motion
A-2432-FBPO
A-2432-FBPO 1 1/2 in. Hose ID Size and 2-11 F Thread Size (in. TPI) Two-Piece Fittings, Standard Inserts, International End Configurations - BSP O-Ring Female Swivel 60º Cone - A Series
MI ITEM #10915121
MFR #A-2432-FBPO
List Price$143.56/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-2432-FBPO 1 1/2 in. Hose ID Size and 2-11 F Thread Size (in. TPI) Two-Piece Fittings, Standard Inserts, International End Configurations - BSP O-Ring Female Swivel 60º Cone - A Series
MI ITEM #10915121
MFR #A-2432-FBPO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.56/pc for your price

Overview

Mfr description
A-2432-FBPO FEMALE BSPP 1 1/2" X 2"

Specifications

  • Connection Type
    Female
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    82235314070
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - BSP O-Ring Female Swivel 60ºCone - A Series
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    82235314070

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought