Motion
A-2452-FMOL
A-2452-FMOL 1 1/2 in. Hose ID Size and 42 mm Tube OD Two-Piece Fittings, Standard Inserts, International End Configurations - Metric O-Ring Female Swivel 24º Seat - DIN 3865 Light - A Series
MI ITEM #10915127
MFR #A-2452-FMOL
List Price$85.30/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-2452-FMOL 1 1/2 in. Hose ID Size and 42 mm Tube OD Two-Piece Fittings, Standard Inserts, International End Configurations - Metric O-Ring Female Swivel 24º Seat - DIN 3865 Light - A Series
MI ITEM #10915127
MFR #A-2452-FMOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.30/pc for your price

Overview

Mfr description
A-2452-FMOL METRC O RING FEMALE 24 DG DK

Specifications

  • Connection Type
    Female
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353071717
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric O-Ring Female Swivel 24º Seat - DIN 3865 Light - A Series
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353071717

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought