Motion
A-2452-MMSL
Metric Male 24º DIN 3853
Mi Item #10915128
MFR #A-2452-MMSL
Price$80.69/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Male 24º DIN 3853
Mi Item #10915128
MFR #A-2452-MMSL

Mfr description
A-2452-MMSL METRIC MALE 24 DEG DIN 3853
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.69/pc

Specifications

Dimensions

  • Weight
    0.88 lb

Details

  • Coupling Connection Type
    Male
  • Manufacturer Upc Number
    822353095317
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Male 24º Seat - DIN 3853 Light - A Series
  • Standards Met
    DIN 3853
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353095317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)