Overview
Mfr description
A-3232-C616 60 DEG O-RING FLNG CODE 61
Specifications
- Connection TypeFlange
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353117729
- Product TypesTwo-Piece Fittings, Standard Inserts, US End Configurations - 60º O-Ring Flange SAE J518 Code 61 - A Series
- UPC_NO822353117729
- Working Pressure3000 psi
- Maximum Operating Pressure3,000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data