Specifications
Dimensions
- Angle45 º
Details
- Connection TypeFlange
- Manufacturer Upc Number822353091012
- Maximum Operating Pressure6000 psi
- Product TypesTwo-Piece Fittings, Standard Inserts, US End Configurations - 45º O-Ring Flange SAE J518 Code 62 - A Series
- UPC_NO822353091012
- Working Pressure6000 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)