Specifications
Dimensions
- Angle90 º
Details
- Connection TypeFemale
- Manufacturer Upc Number822353084229
- Product TypesTwo-Piece Fittings, Standard Inserts, US End Configurations - 90º JIC Female Swivel 37º Seat Medium Drop - A Series
- UPC_NO822353084229
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)