Motion
A-3232-MBPP
Hose End - 2 in Hose ID, Male
MI ITEM #10915145
MFR #A-3232-MBPP
Price$129.15/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 2 in Hose ID, Male
MI ITEM #10915145
MFR #A-3232-MBPP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$129.15/pc

Specifications

Dimensions

  • Dash Size
    32
  • Hex Body
    2.7560 in
  • Hex Size
    2.7560 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Thread Size
    2-11
  • Weight
    2.01 lb

Details

  • Connection Type
    Male
  • Coupling Connection Type
    Male
  • End 1 Style
    Male
  • End Gender
    Male
  • End Type
    BSP Male Parallel
  • Manufacturer Upc Number
    822353070925
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - BSP Male Parallel 60º Seat - A Series
  • Seated Angle
    60 °
  • Thread Type
    Male
  • Type
    Standard Insert
  • UPC_NO
    822353070925

Overview

Mfr description
A-3232-MBPP BSP SOLID MALE 60 SEAT 2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought