Motion
A-3232-MBPT
A-3232-MBPT 2 in. Hose ID Size and 32 F Thread Dash Size Two-Piece Fittings, Standard Inserts, International End Configurations - BSP/JIS Male Tapered - A Series
MI ITEM #10915146
MFR #A-3232-MBPT
List Price$129.15/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-3232-MBPT 2 in. Hose ID Size and 32 F Thread Dash Size Two-Piece Fittings, Standard Inserts, International End Configurations - BSP/JIS Male Tapered - A Series
MI ITEM #10915146
MFR #A-3232-MBPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$129.15/pc for your price

Overview

Mfr description
A-3232-MBPT BSP MALE TAPERED

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Coupling Connection Type
    Male
  • Manufacturer Upc Number
    822353094037
  • UPC_NO
    822353094037
  • Type
    Inserts for Two-Piece Fittings
  • Weight
    1.76 lb
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - BSP/JIS Male Tapered - A Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text