Motion
A-3232-MNPT
NPTF Male
MI ITEM #10915148
MFR #A-3232-MNPT
Price$111.92/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NPTF Male
MI ITEM #10915148
MFR #A-3232-MNPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$111.92/pc

Specifications

Dimensions

  • Weight
    2.87 lb

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • Coupling Connection Type
    Male
  • End 1 Style
    NPT
  • End Type
    NPTF Male
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • Manufacturer Catalog Number
    A-3232-MNPT
  • Manufacturer Upc Number
    822353090053
  • Port Gender
    Male
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - NPTF Male 60º Seat - A Series
  • Seal Type
    NPT Tapered
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353090053

Overview

Mfr description
A-3232-MNPT NPTF MALE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought