Overview
Mfr description
A3236-08X300 LLDPE HI-PURITY WTR 1/2"X30
- Extremely light weight. Good resistance to U. V. and weather aging. Exceptionally low hydrocarbon extraction into water, as compared to the EPA MCL's (maximum contaminant levels) for drinking water. Extremely low hydrocarbon absorption from contaminated water samples. Excellent low temperature flexibility. Excellent chemical resistant. Silicon-free. One-piece lengths. Opaque jacket reduces tendency for algae growth in warm, sunny applications. Now Phthalate Free!
Specifications
- Product TypesSeries A3236 High-Purity Non-Toxic LLDPE Water Hose
- TypeHigh Purity Water Hose
- ApplicationTransfer of food, beverages and water., Transfer of deionized water., Water sampling., Water bottling equipment., Water transfer lines for semiconductor manufacturing, where applicable., Temporary residential water supply lines., Environmental clean-up applications involving water and chemicals.
- Working Pressure200 psi
- Manufacturer Upc Number822353075210
- ColorBlue
- Additional DetailsSeries A3236 High-Purity Non-Toxic LLDPE Water Hose. A flexible, non-contaminating food grade hose that is ideal for use in food, beverage and water applications.
- UPC_NO822353075210
- Product TypeFlexible Ducting Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data