Motion
A3236-12X300
A3236-12X300 A3236 Series 3/4 in. Nominal ID High-Purity Non-Toxic LLDPE Water Hose
Mi Item #10915150
MFR #A3236-12X300
Price$8.14/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A3236-12X300 A3236 Series 3/4 in. Nominal ID High-Purity Non-Toxic LLDPE Water Hose
Mi Item #10915150
MFR #A3236-12X300

Mfr description
A3236-12X300 LLDPE HI-PURITY WTR 3/4"X30
  • Extremely light weight. Good resistance to U. V. and weather aging. Exceptionally low hydrocarbon extraction into water, as compared to the EPA MCL's (maximum contaminant levels) for drinking water. Extremely low hydrocarbon absorption from contaminated water samples. Excellent low temperature flexibility. Excellent chemical resistant. Silicon-free. One-piece lengths. Opaque jacket reduces tendency for algae growth in warm, sunny applications. Now Phthalate Free!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.14/ft

Specifications

Details

  • Additional Details
    Series A3236 High-Purity Non-Toxic LLDPE Water Hose. A flexible, non-contaminating food grade hose that is ideal for use in food, beverage and water applications.
  • Application
    Transfer of food, beverages and water., Transfer of deionized water., Water sampling., Water bottling equipment., Water transfer lines for semiconductor manufacturing, where applicable., Temporary residential water supply lines., Environmental clean-up applications involving water and chemicals.
  • Color
    Blue
  • Manufacturer Upc Number
    822353080108
  • Product Type
    Flexible Ducting Hose
  • Product Types
    Series A3236 High-Purity Non-Toxic LLDPE Water Hose
  • Type
    High Purity Water Hose
  • UPC_NO
    822353080108
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)