Motion
A-4040-C61S
A-4040-C61S STRAIGHT FLANGE CODE 61
Mi Item #10915153
MFR #A-4040-C61S
Price$278.23/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-4040-C61S STRAIGHT FLANGE CODE 61
Mi Item #10915153
MFR #A-4040-C61S

Mfr description
A-4040-C61S STRAIGHT FLANGE CODE 61
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.23/pc

Specifications

Details

  • Connection Type
    Flange
  • Manufacturer Upc Number
    822353145593
  • Maximum Operating Pressure
    2500 psi
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - O-Ring Flange SAE J518 Code 61 - A Series
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353145593
  • Working Pressure
    2500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)