Overview
Mfr description
A4143S-08X500 BLK/GRN STRIPE PAINT 1/2"X
- Excellent resistance to paint fluids, lacquers and solvents...see chemical resistance chart, referring to both core and cover materials. Excellent flexibility. Lightweight. Silicone-free. One-piece lengths. Compatible with popular spray fittings, such as Binks and DeVilbiss. Excellent cold weather properties. Static conductivity. RoHS(16) compliant. Phthalate Free!
Specifications
- Product TypesSeries A4143S with Static Wire Medium Pressure Paint Fluid Transfer Hose
- TypePaint Fluid Transfer Hose with Static Wire
- ApplicationLower pressure transfer of enamels, lacquers and other finishes., Robotic paint spraying equipment., Manual paint spraying., Spraying of automobile “rustproofing” fluids., Low temperature transfer of chemicals.
- Hose Covering MaterialBranded “Paint Fluid”, Black Rubber Blend Compound
- Hose TypePaint Fluid Transfer Hose with Static Wire
- Manufacturer Upc Number822353040997
- ColorBlack
- Additional DetailsLightweight polyethylene-lined rubber blend hose that is the ideal choice for handling paint and paint-related products in a variety of applications.
- UPC_NO822353040997
- Product TypeFlexible Ducting Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data