Motion
A4143S-12X300

KURIYAMA OF AMERICA
A4143S-12X300

Black/Green Stripe Paint 3/4" x 300'
Mi Item #10915171
MFR #A4143S-12X300
Price$9.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
A4143S-12X300

Black/Green Stripe Paint 3/4" x 300'
Mi Item #10915171
MFR #A4143S-12X300

Mfr description
A4143S-12X300 BLK/GRN STRIPE PAINT 3/4"X
  • Excellent resistance to paint fluids, lacquers and solvents...see chemical resistance chart, referring to both core and cover materials. Excellent flexibility. Lightweight. Silicone-free. One-piece lengths. Compatible with popular spray fittings, such as Binks and DeVilbiss. Excellent cold weather properties. Static conductivity. RoHS(16) compliant. Phthalate Free!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.31/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter
    0.7500 in

Details

  • Additional Details
    Lightweight polyethylene-lined rubber blend hose that is the ideal choice for handling paint and paint-related products in a variety of applications.
  • Application
    Lower pressure transfer of enamels, lacquers and other finishes., Robotic paint spraying equipment., Manual paint spraying., Spraying of automobile “rustproofing” fluids., Low temperature transfer of chemicals.
  • Color
    Black
  • Hose Covering Material
    Branded “Paint Fluid”, Black Rubber Blend Compound
  • Hose Type
    Paint Transfer Hose
  • Manufacturer Upc Number
    822353041000
  • Product Type
    Flexible Ducting Hose
  • Product Types
    Series A4143S with Static Wire Medium Pressure Paint Fluid Transfer Hose
  • Type
    Paint Fluid Transfer Hose with Static Wire
  • UPC_NO
    822353041000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)