Motion
A4152-04X300
A4152-04X300 NYLAFLOW® A4152 Series 1/4 in. Nominal ID NYLON-LINED Medium Pressure Paint Fluid and Solvents Transfer Hose
MI ITEM #10915174
MFR #A4152-04X300
List Price$3.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A4152-04X300 NYLAFLOW® A4152 Series 1/4 in. Nominal ID NYLON-LINED Medium Pressure Paint Fluid and Solvents Transfer Hose
MI ITEM #10915174
MFR #A4152-04X300

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$3.63/each for your price

Overview

Mfr description
A4152-04X300 NYLON/TRANSFER 1/4"X300'

Specifications

  • Hose Type
    Medium Pressure Paint Fluid and Solvents Transfer Hose
  • Additional Details
    NYLAFLOW® is a highly durable and lightweight all-purpose solvent transfer hose. Ideal for transfer of paint fluids, chemical solvents, asphalt sealer solvents, acrylics, enamels, lacquers, thinners, turpentine, oils and many other finishes.
  • Application
    Transfer of paint fluids, acrylics, enamels, lacquers, and other finishes., Transfer of chemical solvents and oils., Asphalt sealing and coating equipment., Concrete curing and spraying., Robotic paint spray equipment., Manual paint spraying., Spraying of automobile “rustproofing” fluids., Low temperature transfer of chemicals.
  • Product Types
    NYLAFLOW® Series A4152 NYLON-LINED Medium Pressure Paint Fluid and Solvents Transfer Hose
  • Type
    Paint Fluid and Solvents Transfer Hose
  • Manufacturer Upc Number
    822353152119
  • Color
    Orange
  • Hose Covering Material
    Orange Rubber Blend Compound

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text