Motion
A4164-06X500
A4164-06X500 A4164 Series 0.625 in. Nominal OD and 500 ft Standard Length Coils Conductive PVC Air Hose with PVC Cover
Mi Item #10915181
MFR #A4164-06X500
Price$2.21/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A4164-06X500 A4164 Series 0.625 in. Nominal OD and 500 ft Standard Length Coils Conductive PVC Air Hose with PVC Cover
Mi Item #10915181
MFR #A4164-06X500

Mfr description
A4164-06X500 CONDCTVE PVC RED 3/8"X500'C
  • Continuous flexible conductive liner assures contact with fittings, without special preparation or clamping techniques. No wires to break when the hose is flexed. Distinctive color and branding allows easy identification. Silicone-free. One-piece lengths. Branded as "Conductive Air". Non-marking non-perforated cover. Phthalate Free!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.21/ft

Specifications

Details

  • Additional Details
    Uniquely different PVC air hose that prevents static build-up without the need of a static wire.
  • Application
    In-plant air service where static dissipation is required., Air lines for painting equipment., Applications requiring the use of grounded pneumatic tools.
  • Color
    Red
  • Hose Covering Material
    Red Weather Resistant PVC
  • Manufacturer Upc Number
    822353058671
  • Product Type
    Flexible Ducting Hose
  • Product Types
    Series A4164 Conductive PVC Air Hose with PVC Cover
  • Type
    Conductive PVC Air Hose with PVC Cover
  • UPC_NO
    822353058671
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)