Overview
Mfr description
A4164-08X500 CONDCTVE PVC RED 1/2X500'
- Continuous flexible conductive liner assures contact with fittings, without special preparation or clamping techniques. No wires to break when the hose is flexed. Distinctive color and branding allows easy identification. Silicone-free. One-piece lengths. Branded as "Conductive Air". Non-marking non-perforated cover. Phthalate Free!
Specifications
- Product TypesSeries A4164 Conductive PVC Air Hose with PVC Cover
- TypeConductive PVC Air Hose with PVC Cover
- ApplicationIn-plant air service where static dissipation is required., Air lines for painting equipment., Applications requiring the use of grounded pneumatic tools.
- Hose Covering MaterialRed Weather Resistant PVC
- Working Pressure300 psi
- Manufacturer Upc Number822353075753
- ColorRed
- Additional DetailsUniquely different PVC air hose that prevents static build-up without the need of a static wire.
- UPC_NO822353075753
- Product TypeFlexible Ducting Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data