Motion
A4176-06X100
A4176-06X100 A4176 Series 0.625 in. Nominal OD and 100 ft Standard Length Coils Conductive PVC Air Hose with Polyurethane Cover
MI ITEM #10915185
MFR #A4176-06X100
List Price$5.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A4176-06X100 A4176 Series 0.625 in. Nominal OD and 100 ft Standard Length Coils Conductive PVC Air Hose with Polyurethane Cover
MI ITEM #10915185
MFR #A4176-06X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.26/ft for your price

Overview

Mfr description
A4176-06X100 BLUE CONDCTVE PVC/PU 3/8"X1
  • Continuous flexible conductive liner assures contact with fittings, without special preparation or clamping techniques. No wires to break when the hose is flexed. Distinctive color and branding allows easy identification. Silicone-free. One-piece lengths. Branded as "Conductive Air". Excellent chemical and abrasion resistance afforded by polyurethane cover. Non-marking non-perforated cover. Phthalate Free!

Specifications

  • Product Types
    Series A4176 Conductive PVC Air Hose with Polyurethane Cover
  • Type
    Conductive PVC Air Hose with Polyurethane Cover
  • Application
    In-plant air service where static dissipation is required., Air lines for painting equipment., Applications requiring the use of grounded pneumatic tools.
  • Hose Covering Material
    Blue Polyurethane for Superior Abrasion Resistance
  • Working Pressure
    300 psi
  • Manufacturer Upc Number
    822353091807
  • Color
    Blue
  • Additional Details
    Uniquely different PVC air hose that prevents static build-up without the need of a static wire.
  • UPC_NO
    822353091807
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought