Motion
A4176-08X500
Flexible Ducting Hose - 300 psi
MI ITEM #10915188
MFR #A4176-08X500
Your Price$5.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flexible Ducting Hose - 300 psi
MI ITEM #10915188
MFR #A4176-08X500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.38/ft(List $6.90)

Overview

Mfr description
A4176-08X500 BLUE CONDCTVE PVC/PU 1/2"X5
  • Continuous flexible conductive liner assures contact with fittings, without special preparation or clamping techniques. No wires to break when the hose is flexed. Distinctive color and branding allows easy identification. Silicone-free. One-piece lengths. Branded as "Conductive Air". Excellent chemical and abrasion resistance afforded by polyurethane cover. Non-marking non-perforated cover. Phthalate Free!

Specifications

  • Product Types
    Series A4176 Conductive PVC Air Hose with Polyurethane Cover
  • Type
    Conductive PVC Air Hose with Polyurethane Cover
  • Application
    In-plant air service where static dissipation is required., Air lines for painting equipment., Applications requiring the use of grounded pneumatic tools.
  • Hose Covering Material
    Blue Polyurethane for Superior Abrasion Resistance
  • Working Pressure
    300 psi
  • Manufacturer Upc Number
    822353076958
  • Color
    Blue
  • Additional Details
    Uniquely different PVC air hose that prevents static build-up without the need of a static wire.
  • UPC_NO
    822353076958
  • Nominal Hose Inner Diameter
    0.5000 in
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought