Motion
ABF250
Hose End - Aluminum Material, 2-1/2 in Hose ID, Female
Mi Item #10915191
MFR #ABF250
Price$41.49/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Aluminum Material, 2-1/2 in Hose ID, Female
Mi Item #10915191
MFR #ABF250

Mfr description
ABF250 ABF250 ALUM CPLG FEMALE 2-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.49/pc

Specifications

Dimensions

  • End 1 Size
    2.5000 in
  • End 2 Size
    2.5000 in
  • Hose Diameter
    2.5000 in
  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2-1/2 in, 63.50 mm
  • Size
    2.5000 in
  • Thread Size
    2-1/2 in
  • Weight
    0.94 lbs

Details

  • Additional Details
    Male ends supplied with NPSM threads (National Pipe Straight Mechanical). Cylindrical studs or inpins in positioned on the outside rim of the coupling allowing the use of a spanner wrench to tighten the coupling.
  • Application
    Suction and discharge applications
  • Configuration
    Straight
  • Connection 1 Short Name
    NPSM
  • Connection Type
    NPSM (National Pipe Straight Mechanical)
  • End 1 Style
    NPSM (National Pipe Straight Mechanical)
  • End Gender
    Female
  • Fitting Connection Family
    NPSM
  • Fitting Type
    Pin Lug Shank Coupling
  • Material
    Aluminum
  • Maximum Operating Pressure
    50 psi
  • Maximum Working Pressure
    50 psi, 3.45 bar
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    NPSM
  • Style
    Straight
  • Swivel
    Swivel Nut
  • Thread Standard
    NPSM
  • Thread Type
    NPSM (National Pipe Straight Mechanical)
  • Type
    Pin Lug Shank Coupling
  • UPC_NO
    822353031384
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)