Motion
ABT2K-40
ABT2K-40 Alfabiotech ABT2K 2 1/2 in. ID Hydraulic Hose
Mi Item #10915192
MFR #ABT2K-40
Price$108.87/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABT2K-40 Alfabiotech ABT2K 2 1/2 in. ID Hydraulic Hose
Mi Item #10915192
MFR #ABT2K-40

Mfr description
ABT2K-40 ABT2K/SLIM HOLE ROTARY 3K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.87/ft

Specifications

Details

  • Additional Details
    Alfabiotech 2000 MINETUFF - ABT2K Hydraulic Hose ABT2K - 4 Spirals. MSHA IC-152/16 Approved Flame Resistance. ISO 18752/CC 1,000,000+ impulse cycles all sizes
  • Application
    Developed to withstand very demanding conditions very high performance in pressure, pulsing and flexing. Rotary Hose, Specially Designed for use in Portable, Work-Over and Seismograph Drilling Rigs.
  • Hose Covering Material
    Minetuff Abrasion, Ozone, Hydrocarbon and Flame Resistant Synthetic Pin Pricked Rubber.
  • Manufacturer Upc Number
    822353218051
  • Product Type
    Flexible Ducting Hose
  • Product Types
    Flexor Rig™ Slim Hole Rotary Drilling Hose
  • Type
    Hydraulic Hose
  • UPC_NO
    822353153543
  • Working Pressure
    3200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)