Motion
ABT2K-48
ABT2K-48 Alfabiotech ABT2K 3 in. ID Hydraulic Hose
MI ITEM #10915193
MFR #ABT2K-48
Price$122.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABT2K-48 Alfabiotech ABT2K 3 in. ID Hydraulic Hose
MI ITEM #10915193
MFR #ABT2K-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$122.13/ft

Specifications

Details

  • Additional Details
    Alfabiotech 2000 MINETUFF - ABT2K Hydraulic Hose ABT2K - 4 Spirals. MSHA IC-152/16 Approved Flame Resistance. ISO 18752/CC 1,000,000+ impulse cycles all sizes
  • Application
    Developed to withstand very demanding conditions very high performance in pressure, pulsing and flexing. Rotary Hose, Specially Designed for use in Portable, Work-Over and Seismograph Drilling Rigs.
  • Hose Covering Material
    Minetuff Abrasion, Ozone, Hydrocarbon and Flame Resistant Synthetic Pin Pricked Rubber.
  • Manufacturer Upc Number
    822353218068
  • Product Type
    Flexible Ducting Hose
  • Product Types
    Flexor Rig™ Slim Hole Rotary Drilling Hose
  • Type
    Hydraulic Hose
  • UPC_NO
    822353153550
  • Working Pressure
    3200 psi

Overview

Mfr description
ABT2K-48 ABT2K/SLIM HOLE ROTARY 3K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought