Motion
ABT3K-24
ABT3K-24 Alfabiotech ABT3K 1 1/2 in. ID Hydraulic Hose
MI ITEM #10915195
MFR #ABT3K-24
Price$48.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABT3K-24 Alfabiotech ABT3K 1 1/2 in. ID Hydraulic Hose
MI ITEM #10915195
MFR #ABT3K-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.32/ft

Specifications

Details

  • Additional Details
    Alfabiotech 3000 MINETUFF - ABT3K Hydraulic Hose ABT3K - 4 or 6 wire spiral. Exceeds SAE 100R12 all sizes. ISO 18752/CC 1,000,000+ impulse cycles all sizes. MSHA IC-152/16 approved flame resistance
  • Application
    Developed to withstand very demanding conditions very high performance in pressure, pulsing and flexing.
  • Color
    Black
  • Hose Covering Material
    Abrasion, Ozone and Hydrocarbon Resistant Synthetic Rubber.
  • Manufacturer Upc Number
    822353192870
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Alfabiotech ABT3K Hydraulic Hose
  • Type
    Hydraulic Hose
  • UPC_NO
    822353192870
  • Working Pressure
    3000 psi

Overview

Mfr description
ABT3K-24 ALFA BIOTECH 3000 1-1/2" SIZE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought