Motion
ABT3K-32
ABT3K-32 Alfabiotech ABT3K 2 in. ID Hydraulic Hose
MI ITEM #10915196
MFR #ABT3K-32
List Price$65.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABT3K-32 Alfabiotech ABT3K 2 in. ID Hydraulic Hose
MI ITEM #10915196
MFR #ABT3K-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.20/ft for your price

Overview

Mfr description
ABT3K-32 ALFA BIOTECH 3000 2" SIZE

Specifications

  • Additional Details
    Alfabiotech 3000 MINETUFF - ABT3K Hydraulic Hose ABT3K - 4 or 6 wire spiral. Exceeds SAE 100R12 all sizes. ISO 18752/CC 1,000,000+ impulse cycles all sizes. MSHA IC-152/16 approved flame resistance
  • Application
    Developed to withstand very demanding conditions very high performance in pressure, pulsing and flexing.
  • Working Pressure
    3000 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Alfabiotech ABT3K Hydraulic Hose
  • Type
    Hydraulic Hose
  • Manufacturer Upc Number
    822353192887
  • UPC_NO
    822353192887
  • Color
    Black
  • Hose Covering Material
    Abrasion, Ozone and Hydrocarbon Resistant Synthetic Rubber.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text