Motion
ABT5K-20
ABT5K-20 Alfabiotech ABT5K 1 1/4 in. ID Hydraulic Hose
MI ITEM #10915209
MFR #ABT5K-20
List Price$40.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABT5K-20 Alfabiotech ABT5K 1 1/4 in. ID Hydraulic Hose
MI ITEM #10915209
MFR #ABT5K-20

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$40.30/each for your price

Overview

Mfr description
ABT5K-20 ALFA BIOTECH 5000 1-1/4"SIZE

Specifications

  • Additional Details
    Alfabiotech 5000 MINETUFF - ABT5K Hydraulic Hose ABT5K - 4 or 6 wire spiral. Exceeds EN856 4SH sizes 1 1/4". Exceeds SAE 100R13 sizes 5/8" through 2". ISO 18752/CC 1,000,000+ impulse cycles all sizes. MSHA IC-152/16 approved flame resistance
  • Application
    Developed to withstand very demanding conditions very high performance in pressure, pulsing and flexing.
  • Working Pressure
    5000 psi
  • Product Types
    Alfabiotech ABT5K Hydraulic Hose
  • Type
    Hydraulic Hose
  • Manufacturer Upc Number
    822353192511
  • Hose Covering Material
    Abrasion, Ozone and Hydrocarbon Resistant Synthetic Rubber.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text