Motion
ABT5KST-20
ABT5KST-20 Alfabiotech ABT5KST 11.0 in. Min. Bend. Radius Hydraulic Hose
MI ITEM #10915215
MFR #ABT5KST-20
List Price$48.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABT5KST-20 Alfabiotech ABT5KST 11.0 in. Min. Bend. Radius Hydraulic Hose
MI ITEM #10915215
MFR #ABT5KST-20

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$48.37/each for your price

Overview

Mfr description
ABT5KST-20 ALFABIOTECH 5K SUPERTUFF 1-1/

Specifications

  • Additional Details
    Alfabiotech 5000 SUPERTUFF - ABT5KST Hydraulic Hose ABT5KST - 4 or 6 wire spiral. Exceeds EN856 4SH sizes 1 1/4". ISO 18752/CC 1,000,000+ impulse cycles all sizes. MSHA IC-152/7 approved flame resistance
  • Application
    Developed to withstand very demanding conditions very high performance in pressure, pulsing and flexing.
  • Working Pressure
    5000 psi
  • Product Types
    Alfabiotech ABT5KST Hydraulic Hose
  • Type
    Hydraulic Hose
  • Manufacturer Upc Number
    822353206393
  • Hose Covering Material
    Abrasion, Ozone and Hydrocarbon Resistant Synthetic Rubber: Special "SUPERTUFFf" Cover For Excellent Abrasion Resistance and Long Service Life in Heavy Duty Applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text