Motion
ABTP5K-12
ABTP5K-12 Alfabiotech ABTP5K 3/4 in. ID Hydraulic Hose
MI ITEM #10915228
MFR #ABTP5K-12
List Price$19.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABTP5K-12 Alfabiotech ABTP5K 3/4 in. ID Hydraulic Hose
MI ITEM #10915228
MFR #ABTP5K-12

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$19.16/each for your price

Overview

Mfr description
ABTP5K-12 ALFA BIOTECH 5000 PLUS3/4"SIZE

Specifications

  • Additional Details
    Alfabiotech 5500 Plus MINETUFF - ABTP5K Hydraulic Hose ABTP5K - 4 wire spiral. Exceeds SAE 100R13 all sizes. ISO 18752/CC 1,000,000+ impulse cycles all sizes. MSHA IC-152/16 approved flame resistance
  • Application
    Developed to withstand very demanding conditions very high performance in pressure, pulsing and flexing.
  • Working Pressure
    5500 psi
  • Product Types
    Alfabiotech ABTP5K Hydraulic Hose
  • Type
    Hydraulic Hose
  • Manufacturer Upc Number
    822353171035
  • Hose Covering Material
    Abrasion, Ozone and Hydrocarbon Resistant Synthetic Rubber.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text