Motion
AF1-03
Hose End - 3/16 in Hose ID
Mi Item #10915231
MFR #AF1-03
Price$3.45/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/16 in Hose ID
Mi Item #10915231
MFR #AF1-03

Mfr description
AF1-03 NON-SKIVE FERRULE 1SN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.45/pc

Specifications

Dimensions

  • Dash Size
    03
  • Hose Dash Size
    3
  • Hose Inside Diameter
    3/16 in
  • Inside Diameter
    3/16 in, 4.79 mm
  • Length
    0.9450 in
  • Weight
    0.05 lbs

Details

  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Product Types
    Ferrule
  • Thread Type
    Ferrule
  • Type
    Non-Skive
  • UPC_NO
    82235316344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)