Motion
AF1-05
5/16 in. Hose ID Size A Series Non-Skive Ferrule - AF1
Mi Item #10915234
MFR #AF1-05
Price$2.66/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16 in. Hose ID Size A Series Non-Skive Ferrule - AF1
Mi Item #10915234
MFR #AF1-05

Mfr description
AF1-05 NO-SKV 1SN/R16/R17/AJ/2SC/FP2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.66/pc

Specifications

Dimensions

  • Hose Diameter
    5/16 in
  • Length
    24.7 mm
  • Weight
    0.07 lb

Details

  • Connection Type
    Ferrule
  • Manufacturer Upc Number
    822353163467
  • Product Types
    "A Series Non-Skive Ferrules - AF1"
  • Type
    Non-Skive
  • UPC_NO
    822353163467
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)