Motion
AF1-08-SS
Ferrule & Sleeve - Stainless Steel
Mi Item #10915238
MFR #AF1-08-SS
Price$25.46/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Stainless Steel
Mi Item #10915238
MFR #AF1-08-SS

Mfr description
AF1-08-SS FERRULE R1/R16/R17 STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.46/pc

Specifications

Dimensions

  • Dash Size
    08
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Length
    1.2010 in
  • Outer Diameter
    1.1420 in
  • Weight
    0.11 lbs

Details

  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • Thread Type
    Ferrule
  • Type
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)