Motion
AF1-16
Non-Skive 1SN/1SC/R16/2SC/FP2
MI ITEM #10915243
MFR #AF1-16
Price$15.03/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Skive 1SN/1SC/R16/2SC/FP2
MI ITEM #10915243
MFR #AF1-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.03/pc

Specifications

Dimensions

  • Dash Size
    16
  • Hose Dash Size
    16
  • Hose Diameter
    1 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    36.7 mm
  • Outer Diameter
    1.7300 in
  • Weight
    0.24 lb

Details

  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Manufacturer Upc Number
    822353163511
  • Product Types
    "A Series Non-Skive Ferrules - AF1"
  • Thread Type
    Ferrule
  • Type
    Non-Skive
  • UPC_NO
    822353163511

Overview

Mfr description
AF1-16 NON-SKIVE 1SN/1SC/R16/2SC/FP2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought