Motion
AF1-20
Non-Skive Ferrule 1SN/FP2
Mi Item #10915244
MFR #AF1-20
Price$33.77/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Skive Ferrule 1SN/FP2
Mi Item #10915244
MFR #AF1-20

Mfr description
AF1-20 NON-SKIVE FERRULE 1SN/FP2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.77/pc

Specifications

Dimensions

  • Dash Size
    20
  • Hose Diameter
    1 1/4 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • Length
    48.6 mm
  • Weight
    0.40 lb

Details

  • Connection Type
    Ferrule
  • Manufacturer Upc Number
    822353163528
  • Product Types
    "A Series Non-Skive Ferrules - AF1"
  • Type
    Non-Skive
  • UPC_NO
    822353163528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)