Motion
AF2-04-SS
Ferrule & Sleeve - Stainless Steel
Mi Item #10915249
MFR #AF2-04-SS
Price$19.42/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Stainless Steel
Mi Item #10915249
MFR #AF2-04-SS

Mfr description
AF2-04-SS FERRULE R2 STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.42/pc

Specifications

Dimensions

  • Dash Size
    04
  • Hose Dash Size
    4
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Length
    0.9720 in
  • Outer Diameter
    0.9060 in
  • Weight
    0.07 lbs

Details

  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • Thread Type
    Ferrule
  • Type
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)