Motion
AF2-06
3/8 in. Hose ID Size A Series Non-Skive Ferrule - AF2
MI ITEM #10915251
MFR #AF2-06
List Price$4.50/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 in. Hose ID Size A Series Non-Skive Ferrule - AF2
MI ITEM #10915251
MFR #AF2-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.50/pc for your price

Overview

Mfr description
AF2-06 NO-SKIVE 2SN/8T8

Specifications

  • UPC_NO
    822353163580
  • Length
    29.7 mm
  • Hose Diameter
    3/8 in
  • Product Types
    "A Series Non-Skive Ferrules - AF2"
  • Type
    Non-Skive
  • Connection Type
    Ferrule
  • Manufacturer Upc Number
    822353163580
  • Weight
    0.10 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought