Motion
AF2-10
Non-Skive 2SN/8T8
Mi Item #10915255
MFR #AF2-10
Price$6.86/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Skive 2SN/8T8
Mi Item #10915255
MFR #AF2-10

Mfr description
AF2-10 NO-SKIVE 2SN/8T8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.86/pc

Specifications

Dimensions

  • Dash Size
    10
  • Hose Diameter
    5/8 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • Length
    30.5 mm
  • Outer Diameter
    1.2990 in
  • Weight
    0.13 lb

Details

  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Manufacturer Upc Number
    822353163603
  • Product Types
    "A Series Non-Skive Ferrules - AF2"
  • Thread Type
    Ferrule
  • Type
    Non-Skive
  • UPC_NO
    822353163603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)