Motion
AF2-32
Non-Skive 2SN/8T8
Mi Item #10915263
MFR #AF2-32
Price$74.61/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Skive 2SN/8T8
Mi Item #10915263
MFR #AF2-32

Mfr description
AF2-32 NO-SKIVE 2SN/8T8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.61/pc

Specifications

Dimensions

  • Dash Size
    32
  • Hose Dash Size
    32
  • Hose Diameter
    2 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Length
    48.6 mm
  • Weight
    0.70 lb

Details

  • Additional Details
    Non-Skive Design
  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Manufacturer Upc Number
    822353163658
  • Product Types
    "A Series Non-Skive Ferrules - AF2"
  • Thread Type
    Ferrule
  • Type
    Non-Skive
  • UPC_NO
    822353163658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)