Overview
Mfr description
AF3B-06 ALFAFOREST 3 BRAID HOSE
Specifications
- Nominal Hose Inner Diameter
- Working Pressure7280 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data