Motion
AF4-06
3/8" Non Skive Ferrule R12
Mi Item #10915265
MFR #AF4-06
Price$9.93/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Non Skive Ferrule R12
Mi Item #10915265
MFR #AF4-06

Mfr description
AF4-06 3/8" NON SKIVE FERRULE R12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.93/pc

Specifications

Dimensions

  • Dash Size
    06
  • Hose Dash Size
    6
  • Hose Diameter
    3/8 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Length
    28.0 mm
  • Outer Diameter
    1.1810 in
  • Weight
    0.11 lb

Details

  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Manufacturer Upc Number
    822353094167
  • Product Types
    "A Series Non-Skive Ferrules - AF4"
  • Thread Type
    Ferrule
  • Type
    Non-Skive
  • UPC_NO
    822353094167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)