Motion
AF4-12
3/4 in. Hose ID Size A Series Non-Skive Ferrule - AF4
MI ITEM #10915267
MFR #AF4-12
List Price$19.60/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 in. Hose ID Size A Series Non-Skive Ferrule - AF4
MI ITEM #10915267
MFR #AF4-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.60/pc for your price

Overview

Mfr description
AF4-12 3/4" NON SKIVE FERRULE R12

Specifications

  • UPC_NO
    822353094198
  • Length
    39.5 mm
  • Hose Diameter
    3/4 in
  • Product Types
    "A Series Non-Skive Ferrules - AF4"
  • Type
    Non-Skive
  • Connection Type
    Ferrule
  • Manufacturer Upc Number
    822353094198
  • Weight
    0.28 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought