Motion
AF4-16
1" Non- Skive Ferrule R12
Mi Item #10915268
MFR #AF4-16
Price$27.79/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Non- Skive Ferrule R12
Mi Item #10915268
MFR #AF4-16

Mfr description
AF4-16 1" NON SKIVE FERRULE R12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.79/pc

Specifications

Dimensions

  • Dash Size
    16
  • Hose Diameter
    1 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    45.4 mm
  • Outer Diameter
    1.9690 in
  • Weight
    0.51 lb

Details

  • Configuration
    Straight
  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Manufacturer Upc Number
    822353082188
  • Product Types
    "A Series Non-Skive Ferrules - AF4"
  • Thread Type
    Ferrule
  • Type
    Non-Skive
  • UPC_NO
    822353082188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)