Motion
AF4-20
1 1/4 in. Hose ID Size A Series Non-Skive Ferrule - AF4
MI ITEM #10915269
MFR #AF4-20
List Price$48.47/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 1/4 in. Hose ID Size A Series Non-Skive Ferrule - AF4
MI ITEM #10915269
MFR #AF4-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.47/pc for your price

Overview

Mfr description
AF4-20 1-1/4" NON SKIVE FERRULE R12

Specifications

  • UPC_NO
    822353094204
  • Length
    50.1 mm
  • Hose Diameter
    1 1/4 in
  • Product Types
    "A Series Non-Skive Ferrules - AF4"
  • Type
    Non-Skive
  • Connection Type
    Ferrule
  • Manufacturer Upc Number
    822353094204
  • Weight
    0.55 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought