Motion
AFT-03
3/16 in. Hose ID Size A Series Non-Skive Ferrules AFT - Stainless Steel
MI ITEM #10915271
MFR #AFT-03
Your Price$6.36/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16 in. Hose ID Size A Series Non-Skive Ferrules AFT - Stainless Steel
MI ITEM #10915271
MFR #AFT-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.36/pc(List $8.78)

Overview

Mfr description
AFT-03 TR14TB FERRULE 3/16"

Specifications

  • UPC_NO
    822353197646
  • Length
    20 mm
  • Hose Diameter
    3/16 in
  • Product Types
    "A Series Non-Skive Ferrules AFT - Stainless Steel"
  • Type
    Non-Skive
  • Material
    Stainless Steel
  • Connection Type
    Ferrule
  • Manufacturer Upc Number
    822353197646
  • Weight
    0.02 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought