Motion
AFT-04
1/4 in. Hose ID Size A Series Non-Skive Ferrules AFT - Stainless Steel
MI ITEM #10915272
MFR #AFT-04
List Price$9.93/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 in. Hose ID Size A Series Non-Skive Ferrules AFT - Stainless Steel
MI ITEM #10915272
MFR #AFT-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.93/pc for your price

Overview

Mfr description
AFT-04 TR14TB FERRULE 1/4"

Specifications

  • UPC_NO
    822353197653
  • Length
    25 mm
  • Hose Diameter
    1/4 in
  • Product Types
    "A Series Non-Skive Ferrules AFT - Stainless Steel"
  • Type
    Non-Skive
  • Material
    Stainless Steel
  • Connection Type
    Ferrule
  • Manufacturer Upc Number
    822353197653
  • Weight
    0.03 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought