Motion
AFT-08
1/2 in. Hose ID Size A Series Non-Skive Ferrules AFT - Stainless Steel
Mi Item #10915275
MFR #AFT-08
Price$11.86/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 in. Hose ID Size A Series Non-Skive Ferrules AFT - Stainless Steel
Mi Item #10915275
MFR #AFT-08

Mfr description
AFT-08 TR14TB FERRULE 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.86/pc

Specifications

Dimensions

  • Hose Diameter
    1/2 in
  • Length
    30 mm
  • Weight
    0.08 lb

Details

  • Connection Type
    Ferrule
  • Manufacturer Upc Number
    822353197684
  • Material
    Stainless Steel
  • Product Types
    "A Series Non-Skive Ferrules AFT - Stainless Steel"
  • Type
    Non-Skive
  • UPC_NO
    822353197684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)